HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, Carbon, 78 SCFM

PARKER| Zoro #: G2267352| Mfr #: AJN15-050

$256.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 78 SCFM
Replaces: Donaldson AK 05/25, AK 5/2,5
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267352 Mfr #: AJN15-050
Flow Rate: 78 SCFMReplaces: Donaldson AK 05/25, AK 5/2,5
Type: PneumaticItem: Filter Element
Media Type: CarbonMax. Temp. (F): 175
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 78 SCFM, Max. Temp. 175 F

Reviews