KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, Carbon, 837 SCFM

PARKER| Zoro #: G0553165| Mfr #: AHC25-323

$545.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 837 SCFM
Replaces: Hankinson E1-48
Media Type: Carbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553165 Mfr #: AHC25-323
Flow Rate: 837 SCFMReplaces: Hankinson E1-48
Media Type: CarbonMax. Temp. (F): 175
Type: PneumaticItem: Filter Element
Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Carbon, Flow Rate 837 SCFM, Max. Temp. 175 F

Reviews