Filter Housing, 75GPM, Carbon Steel

PARKER| Zoro #: G1548881| Mfr #: CHC5T2T

$1350.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Head Material: Carbon Steel
Type: Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548881 Mfr #: CHC5T2T
Color: GrayHead Material: Carbon Steel
Type: CartridgeInputs/Outputs: 2" NPT
Max. Pressure (PSI): 175Housing Material: Carbon Steel
Cartridges Required: 5Dia. (In.): 7.65
For Use With: 2-1/2" OD x 30" L CartridgesPackage Quantity: 1
Length (In.): 30Flow Rate (GPM): 75
Item: Filter HousingMax. Temp. (F): 250
Height (In.): 57.41Country of Origin (subject to change): United States

Description

Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 57.41 In., Dia. 7.65 In., Flow Rate 75 GPM, Max. Pressure 175 PSI, Max. Temp. 250 F, Housing Material Carbon Steel, Head Material Carbon Steel, Cartridges Required 5, For Use With 2-1/2 In OD x 30 In L cartridges, Color Gray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews