Filter Housing, Cartridge, 75GPM, 304 SS

PARKER| Zoro #: G1208207| Mfr #: CHG5T2T

$2490.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Material: 304 Stainless Steel
Type: Cartridge
Inputs/Outputs: 2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208207 Mfr #: CHG5T2T
Head Material: 304 Stainless SteelType: Cartridge
Inputs/Outputs: 2" NPTCartridges Required: 5
Max. Pressure (PSI): 175Housing Material: 304 Stainless Steel
Dia. (In.): 7.65For Use With: 2-1/2" OD x 30" L Cartridges
Package Quantity: 1Length (In.): 30
Flow Rate (GPM): 75Item: Filter Housing
Max. Temp. (F): 250Height (In.): 57.41
Country of Origin (subject to change): United States

Description

Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 57.41 In., Dia. 7.65 In., Flow Rate 75 GPM, Max. Pressure 175 PSI, Max. Temp. 250 F, Housing Material 304 SS, Head Material 304 SS, Cartridges Required 5, For Use With 2-1/2 In OD x 30 In L cartridges

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews