DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Filter, Spin On, 10

PARKER| Zoro #: G1553027| Mfr #: 50AT10BN15DDH

$135.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hole: Two Threaded
Seal: Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
Type: Return Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553027 Mfr #: 50AT10BN15DDH
Hole: Two ThreadedSeal: Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
Type: Return LineFilter Rating (Microns): 10
Max. Flow GPM: 50Filter Media: Microglass
Features: Higher Dirt Capacity than Cellulose, Interchangeable with Major Brands of the Same SizeBy-Pass: 15 PSI Spring
Max. Pressure (PSI): 150Gauge Port (F)NPT (In.): 1/8
Application: For Use With Petroleum Based FluidsItem: Hydraulic Spin-on Filter
NPT (In.): 1-1/4Thread Size: 1 1/2-16"
Head Material: AluminumMax. Temp. (F): 225
Country of Origin (subject to change): United States

Description

Hydraulic Spin-on Filter, Return Line, Filter Rating 10 Microns, Microglass Filter Media, Max Flow GPM 50, Max Temp 225 F, 1 1/2-16 In Thread Size, NPT 1 1/4 In, Gauge Port FNPT 1/8 In, Aluminum Head Material, 15 PSI Spring By-Pass, Seal Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid, Two Threaded Hole, Max Pressure 150 PSI, For Use With Petroleum Based Fluids

Reviews