KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter, Spin On, 20

PARKER| Zoro #: G0253705| Mfr #: 50AT20BN15DDH

$149.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Higher Dirt Capacity than Cellulose, Interchangeable with Major Brands of the Same Size
Gauge Port (F)NPT (In.): 1/8
Filter Rating (Microns): 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253705 Mfr #: 50AT20BN15DDH
Features: Higher Dirt Capacity than Cellulose, Interchangeable with Major Brands of the Same SizeGauge Port (F)NPT (In.): 1/8
Filter Rating (Microns): 20Type: Return Line
Thread Size: 1 1/2-16"Max. Temp. (F): 225
Filter Media: MicroglassNPT (In.): 1-1/4
Application: For Use With Petroleum Based FluidsSeal: Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
Max. Pressure (PSI): 150Head Material: Aluminum
Hole: Two ThreadedMax. Flow GPM: 50
By-Pass: 15 PSI SpringItem: Hydraulic Spin-on Filter
Country of Origin (subject to change): United States

Description

Hydraulic Spin-on Filter, Return Line, Filter Rating 20 Microns, Microglass Filter Media, Max Flow GPM 50, Max Temp 225 F, 1 1/2-16 In Thread Size, NPT 1 1/4 In, Gauge Port FNPT 1/8 In, Aluminum Head Material, 15 PSI Spring By-Pass, Seal Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid, Two Threaded Hole, Max Pressure 150 PSI, For Use With Petroleum Based Fluids

Reviews