Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Filter, Spin On, 3

PARKER | Zoro #: G0940195 | Mfr #: 12AT03CN15BBH

$ 42.26 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0940195 Mfr #: 12AT03CN15BBH
Thread Size: 1-12" Features: Interchangeable with Major Brands of the Same Size
NPT (In.): 3/4 Filter Rating (Microns): 3
Head Material: Aluminum Hole: Two Threaded
Item: Hydraulic Spin-on Filter Type: Return Line
Filter Media: Cellulose Max. Pressure (PSI): 150
Seal: Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid By-Pass: 15 PSI Spring
Max. Temp. (F): 225 Gauge Port (F)NPT (In.): 1/8
Max. Flow GPM: 20 Application: For Use With Petroleum Based Fluids
Country of Origin (subject to change): United States

Description

A hydraulic oil filter can reduce impurities from clogging up your hydraulic systems, and extend the lifespan of your precious machinery. Take a look at the features for Parker Hydraulic Spin-on Filter. Thread Size: 1-12", Thread Size: 1-12".

Reviews