KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter/Dryer, 1/2 In

PARKER| Zoro #: G1272381| Mfr #: 164S

$23.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Liquid Line Filter Dryer
Package Quantity: 1
R-22 Capacity (Tons): 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272381 Mfr #: 164S
Item: Liquid Line Filter DryerPackage Quantity: 1
R-22 Capacity (Tons): 7Connection Size (In.): 1/2
For Use With: All CFC, HCFC and HFC RefrigerantsConnection: Solder
Cut Out Length (In.): 5-1/16Description: 75/25 Dessicant Blend
R-410A Capacity: Overall Length (In.): 7
Type: SteelCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 7 Tons, Connection Size 1/2 In, Solder

Reviews