Filter/Dryer, 1/4 In

PARKER| Zoro #: G2401874| Mfr #: 082S

$18.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Out Length (In.): 4-11/16R-410A Capacity: 5-1/2 TonConnection: Solder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401874 Mfr #: 082S
Cut Out Length (In.): 4-11/16R-410A Capacity: 5-1/2 Ton
Connection: SolderR-22 Capacity (Tons): 1-1/2
For Use With: All CFC, HCFC and HFC RefrigerantsConnection Size (In.): 1/4
Item: Liquid Line Filter DryerType: Steel
Package Quantity: 1Overall Length (In.): 5-5/8
Description: 75/25 Dessicant BlendCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 1-1/2 Tons, Connection Size 1/4 In, Solder

Reviews