PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter/Dryer, 3/4 In, Solder

PARKER| Zoro #: G1630404| Mfr #: 756S

$81.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
R-22 Capacity (Tons): 20Overall Length (In.):Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630404 Mfr #: 756S
R-22 Capacity (Tons): 20Overall Length (In.):
Package Quantity: 1Connection Size (In.): 3/4
Type: SteelCut Out Length (In.): 13-9/16
Description: 100 % Molecular SieveFor Use With: All CFC, HCFC and HFC Refrigerants
R-410A Capacity: Item: Liquid Line Filter Dryer
Connection: SolderCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 20 Tons, Connection Size 3/4 In, Solder

Reviews