PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter/Dryer, 3/8 In

PARKER| Zoro #: G2004344| Mfr #: 083S

$15.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Out Length (In.): 4-1/2R-410A Capacity: 5 tonsConnection: Solder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004344 Mfr #: 083S
Cut Out Length (In.): 4-1/2R-410A Capacity: 5 tons
Connection: SolderR-22 Capacity (Tons): 5
For Use With: All CFC, HCFC and HFC RefrigerantsConnection Size (In.): 3/8
Item: Liquid Line Filter DryerType: Steel
Package Quantity: 1Overall Length (In.): 6-1/16
Description: 75/25 Dessicant BlendCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 5 Tons, Connection Size 3/8 In, Solder

Reviews