Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Filter/Dryer

PARKER| Zoro #: G2347344| Mfr #: 757S

$107.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
R-410A Capacity: 30 tonsPackage Quantity: 1Cut Out Length (In.): 13-9/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347344 Mfr #: 757S
R-410A Capacity: 30 tonsPackage Quantity: 1
Cut Out Length (In.): 13-9/16For Use With: All CFC, HCFC and HFC Refrigerants
Type: SteelOverall Length (In.): -
Connection: SolderR-22 Capacity (Tons): 20
Description: 100 % Molecular SieveConnection Size (In.): 7/8
Item: Liquid Line Filter DryerCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Steel, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 20, R-410A Capacity 30 tons, Connection Size (In.) 7/8, Solder, 13-9/16, -, 100 Percent Molecular Sieve

Reviews