SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter/Dryer, 7/8 In, Solder

PARKER| Zoro #: G1032814| Mfr #: 417S

$74.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
R-410A Capacity: 5-1/2 TonPackage Quantity: 1Cut Out Length (In.): 7-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032814 Mfr #: 417S
R-410A Capacity: 5-1/2 TonPackage Quantity: 1
Cut Out Length (In.): 7-3/4For Use With: All CFC, HCFC and HFC Refrigerants
Type: SteelOverall Length (In.): -
Connection: SolderR-22 Capacity (Tons): 15
Description: 100 % Molecular SieveConnection Size (In.): 7/8
Item: Liquid Line Filter DryerCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Steel, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 15, R-410A Capacity 20 tons, Connection Size (In.) 7/8, Solder, 7-3/4, -, 100 Percent Molecular Sieve

Reviews