Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter/Regulator/Lubricator, 1/4 In. NPT

  • Zoro #: G4862785
  • Mfr #: 16G14B18A4BC
$224.00
  • For Removal Of: Particles, Water
  • Max. Pipe Run - Air Treatment: 100 ft
  • Adjustment Range: 0 to 125 psi
See full product details
This item ships free.

Parker #16G14B18A4BC Specifications

  • Zoro #: G4862785
  • Mfr #: 16G14B18A4BC
For Removal Of: Particles, Water Max. Pipe Run - Air Treatment: 100 ft
Adjustment Range: 0 to 125 psi Max. Temp.: 175 Degrees F
Bowl Size: 4.4 oz. Max. Incoming Pressure - Air Treatment: 250 psi
Pipe Size: 1/4" NPT Bowl Material - Air Treatment: Zinc
Gauge Port Size: 1/4 in NPT Filter Rating: 5 micron
Adjustment Knob: Non Rising Overall Height: 10.38 in
Filter Rating - Air Treatment: 5 micron Max. Flow - Air Treatment: 40 cfm
Connection Size - Air Treatment: 1/4 in NPT Adjustment Range - Air Treatment: 0 to 125 psi
Drain Type: Manual Size - Air Treatment: Compact
Max. Pressure: 250 psi Item: Filter/Regulator/Lubricator
Overall Width: 6.13 in Max. Flow: 40 cfm
Bowl Size - Air Treatment: 4.4 oz Number of Pieces - Air Treatment: 2
Bowl Material: Die Cast Zinc Number of Pieces: 2
Item - FRL: Filter/Regulator/Lubricator Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filter/Regulator/Lubricator, Number of Pieces - Air Treatment 2, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 250 psi, Adjustment Range - Air Treatment 0 to 125 psi, Max. Flow - Air Treatment 40 cfm, Bowl Material - Air Treatment Zinc, Filter Rating - Air Treatment 5 micron, Size - Air Treatment Compact, Bowl Size - Air Treatment 4.4 oz, Max. Pipe Run - Air Treatment 100 ft, Max. Temp. 175 Degrees F, Adjustment Knob Non Rising, Drain Type Manual

Reviews of Parker #16G14B18A4BC