Parker
Fitting, Tee, 2-1/32", Brass
Mfr # 171PTCNS-6-6
Zoro # G305652840
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 3/8 in
- Fitting Side A Connection Type Push-to-Connect
- Fitting Side C Connection Type MNPT
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Explore More Products
- PARKER Fitting, 1/4", Brass, Push-to-Connect VS169PTCNS-4-6
- PARKER Fitting, 6 mm, Brass, Push-to-Connect 67PLP-6M-8M
- PARKER Fitting, 10 mm, Brass, Push-to-Connect 68PLP-10M-8G
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART A624M53 08 02
- PARKER Fitting, Pipe 3/8", Tube 1/4 W68PLP-4-6
- PARKER Elbow, Pipe 1/8", Tube 1/8 W169PLPNS-2-2
- PARKER MALE CONNECTOR 68PLS-10M-4
- PARKER MALE ELBOW 5/32 EQUIV. 169PLM-4M-M8
- PARKER LIQUIFIT BRANCH TEE D10 MALE 1 /2''BSPT STAND 6508 10 21WP2
- LEGRIS Fractional Push-to-Connect Fitting 3009 04 14
- LEGRIS Male Branch Tee, 3/8 In OD, 290 PSI, PK10 3108 60 18
- Parker Tube Fittings