KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" CPI x Flare Brass 37 Degree Flare Connector

PARKER| Zoro #: G1743576| Mfr #: 6-6 X6HBZ6-B-GR

$9.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Temp. Range: -40 Degrees to 400 Degrees F
Specific Fitting Shape: 37 Degree Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743576 Mfr #: 6-6 X6HBZ6-B-GR
Tube Size: 3/8"Temp. Range: -40 Degrees to 400 Degrees F
Specific Fitting Shape: 37 Degree ConnectorCompression Thread Size: 9/16-20
Item: Flare Connector, 37 DegreesFitting Connection Type: CPI x Flare
Pipe Size (Fittings): 3/8"Hex Size: 11/16"
Tube Fitting Material: BrassBasic Fitting Shape: Adapter
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Flare Connector, 37 Degrees , Tube Fitting Material Brass, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 11/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews