1/2" Inverted Flare x MNPS Brass Flare Nut 10PK

PARKER| Zoro #: G1668204| Mfr #: 411F-8

$31.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668204 Mfr #: 411F-8
Temp. Range: -65 Degrees To 250 Degrees FStandards: SAE J512
Basic Fitting Material: MetalCompliance: SAE J512
Item: Flare NutTube Size: 1/2"
Hex Size: 3/4"Tube Fitting Material: Brass
Basic Fitting Shape: NutSpecific Fitting Shape: Nut
Flare Thread Size: 3/4-18Flare Type: Inverted
Max. Pressure: 750 psiCountry of Origin (subject to change): United States

Product Description

Flare Nut,1/2In,Brass,750PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews