20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4" Inverted Flare x MNPS Brass Flare Nut 10PK

PARKER| Zoro #: G1430642| Mfr #: 411F-4

$14.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430642 Mfr #: 411F-4
Basic Fitting Material: MetalStandards: SAE J512
Tube Fitting Material: BrassFlare Type: Inverted
Compliance: SAE J512Temp. Range: -65 Degrees To 250 Degrees F
Item: Flare NutTube Size: 1/4"
Hex Size: 7/16"Basic Fitting Shape: Nut
Specific Fitting Shape: NutFlare Thread Size: 7/16-24
Max. Pressure: 1400 psiCountry of Origin (subject to change): United States

Product Description

Flare Nut,1/4In,Brass,1400PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews