JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8" Inverted Flare x MNPS Brass Flare Nut 10PK

PARKER| Zoro #: G1525361| Mfr #: 411F-6

$17.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525361 Mfr #: 411F-6
Standards: SAE J512Temp. Range: -65 Degrees To 250 Degrees F
Flare Type: InvertedTube Fitting Material: Brass
Compliance: SAE J512Basic Fitting Material: Metal
Item: Flare NutTube Size: 3/8"
Hex Size: 5/8"Flare Thread Size: 5/8-18
Max. Pressure: 1000 psiBasic Fitting Shape: Nut
Specific Fitting Shape: NutCountry of Origin (subject to change): United States

Product Description

Flare Nut,3/8In,Brass,1000PSI,Pk10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews