- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Valves
- /
- Hydraulic Control Valves
- /
- Flow Control Valve, 3000 psi, #10 SAE
Parker
Flow Control Valve, 3000 psi, #10 SAE
- Zoro #: G7544327
- Mfr #: PCM1020S
Tap to zoom
Hover or click to zoom
$381.07
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Flow Control Valve
- Inlet Port Size - Hydraulic Valves: #10 SAE
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $381.07
Parker #PCM1020S Specifications
- Zoro #: G7544327
- Mfr #: PCM1020S
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Flow Control Valve
- Inlet Port Size - Hydraulic Valves: #10 SAE
- Outlet Port Size - Hydraulic Valves: #10 SAE
- Body Material - Hydraulic Valves: Steel
- Max. Flow - Hydraulic Valves: 15.0 gpm
- Max. Pressure - Hydraulic Valves: 3,000 psi
- For Use With: Meter-In/Meter-Out and Bleedoff Circuits
- Port (In.): #10 SAE
- Adjustable Relief Valve: No
- Height (In.): 4.04 in
- Flow Range (GPM): 15
- Length (In.): 4.94 in
- Width (In.): 1.75 in
- Reverse Free Flow: No
- Type: Pressure Compensated
- Max. Pressure (PSI): 3000
- Country of Origin (subject to change): United States
Description
Flow Control Valve, Hydraulic Flow Control Valve, Max. Flow - Hydraulic Valves 15.0 gpm, Max. Pressure - Hydraulic Valves 3,000 psi, Inlet Port Size - Hydraulic Valves #10 SAE, Outlet Port Size - Hydraulic Valves #10 SAE, Body Material - Hydraulic Valves Steel, Adjustable Relief Valve No, No Reverse Free Flow, Height (In.) 4.04 in, Length (In.) 4.94 in, Width (In.) 1.75 in, For Use With Meter-In/Meter-Out and Bleedoff Circuits
Reviews of Parker #PCM1020S
Explore more
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max MV400S
- PARKER Directional Valve, Lever, D05, Closed D3L1CN
- PARKER Colorflow Flow Control Valve, Brass, 1/4-18, 5 GPM F400B
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM F400S
- BAILEY D03 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. motor float 229312
- BUYERS PRODUCTS Flow Control, Directional Valve No6 Orb F600SAE
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 280381
- CHIEF Control Valve, 25 GPM, 1 Spool 220573
- Parker Hydraulic Valves