KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Control Valve, Brass, 1/2-14, 15 GPM

PARKER| Zoro #: G1428174| Mfr #: F800B

$46.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Range (GPM): 15
Type: Brass
Item: Flow Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428174 Mfr #: F800B
Flow Range (GPM): 15Type: Brass
Item: Flow Control ValveMax. Pressure (PSI): 2000
Length (In.): 3.44Port (In.): 1/2-14
Height (In.): 2.70Country of Origin (subject to change): United States

Description

Flow Control Valve, Port 1/2-14 Inch NPTF, Flow Range 15 GPM, Maximum Pressure 2000 PSI, Type 1/2 Inch Brass, Height 2.70 Inches, Length 3.44 Inches, Series F

Reviews