Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM

  • Zoro #: G0509284
  • Mfr #: F200B

$56.06

  • Port (In.): 1/8-27
  • Inlet Port Size - Hydraulic Valves: 1/8" NPT
  • Max. Pressure (PSI): 2000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #F200B Specifications

  • Zoro #: G0509284
  • Mfr #: F200B
Port (In.): 1/8-27 Inlet Port Size - Hydraulic Valves: 1/8" NPT
Max. Pressure (PSI): 2000 Reverse Free Flow: Yes
Item: Flow Control Valve Body Material - Hydraulic Valves: Brass
Max. Pressure - Hydraulic Valves: 2000 psi Type: Brass
Outlet Port Size - Hydraulic Valves: 1/8" NPT Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
Length (In.): 2.00 Flow Range (GPM): 3
Max. Flow - Hydraulic Valves: 3.0 gpm Height (In.): 1.54
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flow Control Valve, Hydraulic Flow Control Valve, Max. Flow - Hydraulic Valves 3.0 gpm, Max. Pressure - Hydraulic Valves 2000 psi, Inlet Port Size - Hydraulic Valves 1/8 In. NPT, Outlet Port Size - Hydraulic Valves 1/8 In. NPT, Body Material - Hydraulic Valves Brass, Yes Reverse Free Flow, Height (In.) 1.54, Length (In.) 2.00

Reviews of Parker #F200B