KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Control Valve, Steel, 3/4-14, 25 GPM

PARKER| Zoro #: G1350072| Mfr #: F1200S

$93.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Range (GPM): 25
Type: Steel
Item: Flow Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350072 Mfr #: F1200S
Flow Range (GPM): 25Type: Steel
Item: Flow Control ValveMax. Pressure (PSI): 3000
Length (In.): 3.88Port (In.): 3/4-14
Height (In.): 3.38Country of Origin (subject to change): United States

Description

Flow Control Valve, Port 3/4-14 Inch NPTF, Flow Range 25 GPM, Maximum Pressure 3000 PSI, Type 3/4 Inch Steel, Height 3.38 Inches, Length 3.88 Inches, Series F

Reviews