Parker
Filter Bag, Felt, Poly, 160 gpm, 5m, PK10
Mfr # G2PE5-Q
Zoro # G3503543
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 2
- Height 31 1/2 in
- Max. Flow 160 gpm
Explore More Products
- PARKER Filter Bag, Felt, Poly, 160 gpm, 50m, PK10 G2PE50-Q
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 G1PE200-Q
- PARKER Filter Bag, Felt, PP, 80 gpm, 10m, PK10 G1P10-Q
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 G1P5-Q
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 G2PE25-Q
- PARKER Filter Bag, Felt, PP, 80 gpm, 100m, PK10 G1P100-Q
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 255139-75
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester KE10K2S
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 155392-75
- CHIPBLASTER Bag Filter, 25 Microns 3013-25
- GREENSTORY GLOBAL Size #4 4.125" Dia x 14"L 50 Micron Liquid Filter Bag GSGWFPO50P4S
- Parker Filter Bags