KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, 1 1/2 In, Clamp, Fluoroelastomer

PARKER| Zoro #: G1707894| Mfr #: 40MPSFY-1.5

$7.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1-1/2"
Temp. Range: -20 to 380 Deg F
Inside Dia.: 1.377"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707894 Mfr #: 40MPSFY-1.5
Tube Size: 1-1/2"Temp. Range: -20 to 380 Deg F
Inside Dia.: 1.377"Item: GASKET
Metal Detectable: NoConnection: Clamp
Outside Dia.: 1.984"Material of Construction: Fluoroelastomer
Standards: FDA 3-A, USP Class VICountry of Origin (subject to change): United States

Description

Gasket, Tube Size 1 1/2 In, Clamp Connection, Material of Construction Fluoroelastomer, Temp Range -20 to 380 Deg F, Standards FDA 3-A, USP Class VI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews