KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gasket, 2 1/2 In Tube Sz, Silicone

PARKER| Zoro #: G1650442| Mfr #: 40MPX-2.5

$3.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 2-1/2"
Temp. Range: -40 to 450F
Inside Dia.: 2.374"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650442 Mfr #: 40MPX-2.5
Tube Size: 2-1/2"Temp. Range: -40 to 450F
Inside Dia.: 2.374"Pressure (PSI): -40 to 450F
Item: GASKETMetal Detectable: No
Connection: ClampMaterial of Construction: Silicone
WOG PSI @ 150 F: 1500Outside Dia.: 3.050"
Country of Origin (subject to change): United States

Description

Gasket, Tube Size 2 1/2 In, Clamp Connection, Material of Construction Silicone, Pressure 1500 PSI, Temp Range -40 To 450 Deg F, 1500 WOG PSI @ 150 F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews