Gasket, 2 In Tube Sz, Silicone

PARKER| Zoro #: G2404701| Mfr #: 40MPX-2.0

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 2"
Temp. Range: -40 to 450F
Inside Dia.: 1.874"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404701 Mfr #: 40MPX-2.0
Tube Size: 2"Temp. Range: -40 to 450F
Inside Dia.: 1.874"Pressure (PSI): -40 to 450F
Item: GASKETMetal Detectable: No
Connection: ClampMaterial of Construction: Silicone
WOG PSI @ 150 F: 1500Outside Dia.: 2.520"
Country of Origin (subject to change): United States

Description

Gasket, Tube Size 2 In, Clamp Connection, Material of Construction Silicone, Pressure 1500 PSI, Temp Range -40 To 450 Deg F, 1500 WOG PSI @ 150 F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews