HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Gasket, 3 In Tube Sz, Silicone

PARKER| Zoro #: G1509173| Mfr #: 40MPX-3.0

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3"
Temp. Range: -40 to 450F
Inside Dia.: 2.878"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509173 Mfr #: 40MPX-3.0
Tube Size: 3"Temp. Range: -40 to 450F
Inside Dia.: 2.878"Pressure (PSI): -40 to 450F
Item: GASKETMetal Detectable: No
Connection: ClampMaterial of Construction: Silicone
WOG PSI @ 150 F: 1500Outside Dia.: 3.583"
Country of Origin (subject to change): United States

Description

Gasket, Tube Size 3 In, Clamp Connection, Material of Construction Silicone, Pressure 1500 PSI, Temp Range -40 To 450 Deg F, 1500 WOG PSI @ 150 F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews