BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee

PARKER| Zoro #: G2438947| Mfr #: 228-4-2

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: TeeFitting Connection Type: Barbed x MNPT x FNPTTemp. Range: -65 Degrees to 90 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438947 Mfr #: 228-4-2
Basic Fitting Shape: TeeFitting Connection Type: Barbed x MNPT x FNPT
Temp. Range: -65 Degrees to 90 Degrees FSpecific Fitting Shape: Tee
Basic Fitting Material: MetalPipe Size (Fittings): 1/8"
Tube Size: 1/4"Item: Gauge Tee
Barb Size: 11/64"Tube Outside Dia.: 1/4"
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Gauge Tee, Tube Fitting Material Brass, Barb Size 11/64 In., Fitting Connection Type Barbed x MNPT x FNPT, Tube Size 1/4 In., Pipe Size - Pipe Fitting 1/8 In., Tube Outside Dia. 1/4 In., Temp. Range -65 Degrees to 90 Degrees F

Reviews