Parker
Hydrogen Generator, 160mL/min.
Mfr # 20H
Zoro # G4060327
Free Shipping & Returns
$11,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Included No
- Delivery Pressure 5 to 100 psi
- Ambient Temp. Range (F) 41 to 104 Degrees
- Power Source 110 V AC
- Connection Ports 1/8 in
Explore More Products
- PARKER Zero Air Generator, 7.5Lpm UHP-75ZA-S-W
- PARKER Zero Air Generator, 5Lpm UHP-50ZA-S-W
- PARKER Zero Air Generator, 1Lpm UHP-10ZA-S-W
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] TPEEKNA.250X.300X150FTSPOOL
- DEVILBISS AUTOMOTIVE REFINISHING TGS-503 8oz POLYETHLY CUP&LID ASSY DV120038
- PROFESSIONAL PLASTICS Natural Tefzel 12 L TTEFZEL1.125X1.875X12.0000-280
- OASIS Lg Oasis Tree Stand 10Ft 522-ST
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 26300
- OASIS Med Oasis Tree Stand 8Ft 519-ST
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC PX7007-B
- AIR-TITE Sterile Syringe Cap, PK100 Sterile Caps
- Parker Chromatography