PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" x 3/8" FNPT SS Hex Reducing Coupling

PARKER| Zoro #: G0635503| Mfr #: 8-6 FHC-SS

$37.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5200 psiBasic Fitting Shape: CouplingFitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635503 Mfr #: 8-6 FHC-SS
Max. Pressure: 5200 psiBasic Fitting Shape: Coupling
Fitting Connection Type: FNPTFittings Sub-Category: Couplings
Specific Fitting Shape: Hex Reducing CouplingPipe Size (Fittings): 1/2" x 3/8"
Item: Hex Reducing CouplingTemp. Range: -425 Degrees to 1200 Degrees F
Hex Size: 1-1/8"Basic Fitting Material: Metal
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Pipe Fitting Material: 316 Stainless Steel
Country of Origin (subject to change): United States

Description

Hex Reducing Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1/2 In. x 3/8 In., Fitting Connection Type FNPT, Max. Pressure 5200 psi, Hex Size 1-1/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, 1.50 In. Fitting Length

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews