BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" MNPT Brass Hex Head Plug

PARKER| Zoro #: G0412307| Mfr #: 219P-2

$0.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Length: 19/64"Item: Hex Head PlugMax. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412307 Mfr #: 219P-2
Fitting Length: 19/64"Item: Hex Head Plug
Max. Pressure: 1000 psiBasic Fitting Material: Metal
Basic Fitting Shape: PlugPipe Fitting Material: Brass
Fitting Connection Type: MNPTSpecific Fitting Shape: Hex Head Plug
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/8"
Country of Origin (subject to change): United States

Description

Hex Head Plug, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type MNPT, Fitting Length 19/64 In., Max. Pressure 1000 psi, Hex Size -, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews