PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" x 3/8" MNPT Brass Hex Nipple

PARKER| Zoro #: G0584972| Mfr #: L216P-8-6

$6.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1000 psiPipe Fitting Material: BrassFitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584972 Mfr #: L216P-8-6
Max. Pressure: 1000 psiPipe Fitting Material: Brass
Fitting Connection Type: MNPTSpecific Fitting Shape: Hex Nipple
Pipe Size (Fittings): 1/2" x 3/8"Fitting Length: 1-5/8"
Item: Hex NippleBasic Fitting Material: Metal
Basic Fitting Shape: NippleTemp. Range: -65 Degrees To 250 Degrees F
Hex Size: 7/8"Country of Origin (subject to change): United States

Description

Hex Nipple, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In. x 3/8 In., Fitting Connection Type MNPT, Fitting Length 1-5/8 In., Max. Pressure 1000 psi, Hex Size 7/8 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews