Hollow Hex Plug, Carbon Steel, MNPT

PARKER| Zoro #: G1193421| Mfr #: 2 PHH-S

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Hollow Hex PlugMax. Pressure: 9700 psiStandards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193421 Mfr #: 2 PHH-S
Specific Fitting Shape: Hollow Hex PlugMax. Pressure: 9700 psi
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1Fitting Length: 0.47"
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Hex Size: 3/16"Fitting Connection Type: MNPT
Temp. Range: -20 Degrees to 800 Degrees FPipe Size (Fittings): 1/8"
Item: Hollow Hex PlugPipe Fitting Material: Carbon Steel
Country of Origin (subject to change): United States

Description

Hollow Hex Plug, Pipe Fitting Material Carbon Steel, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type MNPT, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1, Fitting Length 0.47 In., Max. Pressure 9700 psi, Hex Size 3/16 In., Temp. Range -20 Degrees to 800 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews