SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Hydraulic Technology

PARKER| Zoro #: G2308056| Mfr #: 0232-B1

$41.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reference BookPublication Date: 2/1/2004Book Format: Paperback
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308056 Mfr #: 0232-B1
Item: Reference BookPublication Date: 2/1/2004
Book Format: PaperbackNumber of Pages: 317
ISBN-10: 1557690251ISBN-13: 978-1557690258
Book Type: HydraulicsIncludes: Updated 2Nd Text, 15 Chapters for Both Designers and Users of Hydraulic Systems, Two New Chapters on Hydraulic Fluids and The Basics of Proportional and Servo Hydraulic Valves, Separate Manual for Exercises, at End of Each Chapter, Serves As Summary of Important Points with Answers, Color Illustrations
Language: EnglishPublisher: Parker Hannifin Corporation
Book Title: Industrial Hydraulic Technology BulletinCountry of Origin (subject to change): United States

Description

Reference Book, Industrial Hydraulic Technology Bulletin, Paperback, Publisher Parker Hannifin Corporation, Publication Date 2/1/2004, ISBN-10 1557690251, ISBN-13 978-1557690258, Language English, Number of Pages 317

Reviews