1/2" Compression Brass Insert 10PK

PARKER| Zoro #: G1762433| Mfr #: 63PT-8-62

$5.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: InsertTube Fitting Material: BrassMax. Pressure: 200 psi
Save 15%. Sign up for Z-mail.


Zoro #: G1762433 Mfr #: 63PT-8-62
Item: InsertTube Fitting Material: Brass
Max. Pressure: 200 psiBasic Fitting Material: Metal
Basic Fitting Shape: InsertTube Size: 1/2"
Fitting Connection Type: CompressionSpecific Fitting Shape: Insert
Temp. Range: -65 Degrees to 200 Degrees FCountry of Origin (subject to change): United States


Tubing Insert, Compression, Tube Size 1/2 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 200, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10