1/8" Compression Brass Insert 10PK

PARKER| Zoro #: G1086145| Mfr #: 63PT-2-23

$4.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 1/8"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086145 Mfr #: 63PT-2-23
Basic Fitting Material: MetalTube Size: 1/8"
Fitting Connection Type: CompressionBasic Fitting Shape: Insert
Max. Pressure: 75 to 400 psiTube Fitting Material: Brass
Item: InsertSpecific Fitting Shape: Insert
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States

Description

Insert, Compression, Tube Size 1/8 In, Tube Connection, Material of Construction Brass, Length .45 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews