KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" x 3/64" Compression Brass Insert 10PK

PARKER| Zoro #: G1699871| Mfr #: 63PT-3-40

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16" x 3/64"
Temp. Range: 0 Degrees to 150 Degrees F
Item: Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699871 Mfr #: 63PT-3-40
Tube Size: 3/16" x 3/64"Temp. Range: 0 Degrees to 150 Degrees F
Item: InsertFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Insert
Max. Pressure: 150 psiBasic Fitting Shape: Insert
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Insert, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/16 In. x 3/64 In., Max. Pressure 150 psi, Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews