KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT Stainless Steel Instrumentation Check Valve

PARKER| Zoro #: G1195311| Mfr #: 4F-C4L-1-SS-GR

$70.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow: 2.4 gpm at 60 Degrees F with 1000 psig Inlet Pressure
Mounting Position: Vertical or Horizontal
Length: 2-13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195311 Mfr #: 4F-C4L-1-SS-GR
Flow: 2.4 gpm at 60 Degrees F with 1000 psig Inlet PressureMounting Position: Vertical or Horizontal
Length: 2-13/32"Seat Material: Buna N
Item: Instrumentation Check ValveSize: 1/4"
Cracking Pressure: 1 psiMaterial of Construction: 316 Stainless Steel
Cap to Inlet Center: 7-13/32"Max. Water Pressure: 6000 psi @ 115 Degrees F
Connection Type: FNPTSub-Category: Stainless Steel
Max. Temp.: 400 Degrees FCountry of Origin (subject to change): United States

Description

Instrumentation Check Valve, Material of Construction 316 Stainless Steel, Size 1/4 In., Connection Type FNPT, Length 2-13/32 In., Cap to Inlet Center 7-13/32 In., Max. Water Pressure 6000 psi @ 115 Degrees F, Cracking Pressure 1 psi, Max. Temp. 400 Degrees F, Mounting Position Vertical or Horizontal, Seat Material Buna N, Flow 2.4 gpm at 60 Degrees F with 1000 psig Inlet Pressure, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews