Instrumentation Check Valve, 1/8 In.

PARKER| Zoro #: G1792734| Mfr #: 12Z-C12L-10-BN-B

$271.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792734 Mfr #: 12Z-C12L-10-BN-B
Cracking Pressure: 10 psiSeat Material: Fluorocarbon Rubber
Compliance: -Item: Instrumentation Check Valve
Material of Construction: BrassSize: 3/4"
Length: 4-11/32"Max. Temp.: -30 Degrees to 275 Degrees F
Seal Material: Buna NMax. Water Pressure: 3000 psi CWP
Connection Type: CPI(R)Sub-Category: Brass
Flow: 6.01 gpmSpring Material: 316 Stainless Steel
Standards: ASTM A 276 Type 316Hex Size: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Instrumentation Check Valve, Material of Construction Brass, Size 3/4 In., Connection Type CPI(R), Length 4-11/32 In., Max. Water Pressure 3000 psi CWP, Cracking Pressure 10 psi, Max. Temp. -30 Degrees to 275 Degrees F, Seat Material Fluorocarbon Rubber, Spring Material 316 Stainless Steel, Seal Material Buna N, Flow 6.01 gpm, Hex Size 1-3/8 In., Standards ASTM A 276 Type 316, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews