1/4" CPI(R) Brass Instrumentation Check Valve

PARKER| Zoro #: G2132733| Mfr #: 4Z-C4L-10-BN-B

$35.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: 0.75 gpm
Length: 2-13/32"
Seal Material: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132733 Mfr #: 4Z-C4L-10-BN-B
Flow: 0.75 gpmLength: 2-13/32"
Seal Material: Buna NSpring Material: 316 Stainless Steel
Seat Material: Fluorocarbon RubberMax. Temp.: -30 Degrees to 275 Degrees F
Hex Size: 3/4"Item: Instrumentation Check Valve
Sub-Category: BrassMaterial of Construction: Brass
Size: 1/4"Cracking Pressure: 10 psi
Max. Water Pressure: 3000 psi CWPConnection Type: CPI(R)
Standards: ASTM A 276 Type 316Country of Origin (subject to change): United States

Description

Instrumentation Check Valve, Material of Construction Brass, Size 1/4 In., Connection Type CPI(R), Length 2-13/32 In., Max. Water Pressure 3000 psi CWP, Cracking Pressure 10 psi, Max. Temp. -30 Degrees to 275 Degrees F, Seat Material Fluorocarbon Rubber, Spring Material 316 Stainless Steel, Seal Material Buna N, Flow 0.75 gpm, Hex Size 3/4 In., Standards ASTM A 276 Type 316, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews