1/2" CPI(R) Stainless Steel Instrumentation Check Valve

PARKER| Zoro #: G1171344| Mfr #: 8Z-C8L-10-SS

$128.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM A 276 Type 316
Connection Type: CPI(R)
Flow: 3.3 GPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171344 Mfr #: 8Z-C8L-10-SS
Standards: ASTM A 276 Type 316Connection Type: CPI(R)
Flow: 3.3 GPMMax. Water Pressure: 6000 psi CWP
Hex Size: 1-1/4"Max. Temp.: -15 Degrees to 400 Degrees F
Spring Material: 316 Stainless SteelSeat Material: Fluorocarbon Rubber
Length: 4-1/16"Sub-Category: Stainless Steel
Material of Construction: 316 Stainless SteelCracking Pressure: 10 psi
Size: 1/2"Country of Origin (subject to change): United States

Description

Instrumentation Check Valve, Material of Construction 316 Stainless Steel, Size 1/2 In., Connection Type CPI(R), Length 4-1/16 In., Max. Water Pressure 6000 psi CWP, Cracking Pressure 10 psi, Max. Temp. -15 Degrees to 400 Degrees F, Seat Material Fluorocarbon Rubber, Spring Material 316 Stainless Steel, Flow 3.3 gpm, Hex Size 1-1/4 In., Standards ASTM A 276 Type 316, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews