1/4" CPI(R) Stainless Steel Instrumentation Check Valve

PARKER| Zoro #: G1278514| Mfr #: 4Z-C4L-10-SS

$53.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 10 psiSub-Category: Stainless SteelFlow: 0.75 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278514 Mfr #: 4Z-C4L-10-SS
Cracking Pressure: 10 psiSub-Category: Stainless Steel
Flow: 0.75 gpmConnection Type: CPI(R)
Size: 1/4"Max. Temp.: -15 Degrees to 400 Degrees F
Material of Construction: 316 Stainless SteelItem: Instrumentation Check Valve
Length: 2-13/32"Max. Water Pressure: 6000 psi CWP
Seat Material: Fluorocarbon RubberHex Size: 3/4"
Standards: ASTM A 276 Type 316Country of Origin (subject to change): United States

Description

Instrumentation Check Valve, Material of Construction 316 Stainless Steel, Size 1/4 In., Connection Type CPI(R), Length 2-13/32 In., Max. Water Pressure 6000 psi CWP, Cracking Pressure 10 psi, Max. Temp. -15 Degrees to 400 Degrees F, Seat Material Fluorocarbon Rubber, Flow 0.75 gpm, Hex Size 3/4 In., Standards ASTM A 276 Type 316, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews