BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" A-LOK(R) Stainless Steel Instrumentation Check Valve

PARKER| Zoro #: G1399614| Mfr #: 2A-C2L-10-SS

$74.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 10 psiMaterial of Construction: 316 Stainless SteelSize: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399614 Mfr #: 2A-C2L-10-SS
Cracking Pressure: 10 psiMaterial of Construction: 316 Stainless Steel
Size: 1/8"Hex Size: 5/8"
Max. Temp.: -15 Degrees to 400 Degrees FConnection Type: A-LOK(R)
Seat Material: Fluorocarbon RubberFlow: 0.22 gpm
Spring Material: 316 Stainless SteelLength: 2-9/32"
Max. Water Pressure: 6000 psi CWPItem: Instrumentation Check Valve
Standards: ASTM A 276 Type 316Sub-Category: Stainless Steel
Country of Origin (subject to change): United States

Description

Instrumentation Check Valve, Material of Construction 316 Stainless Steel, Size 1/8 In., Connection Type A-LOK(R), Length 2-9/32 In., Max. Water Pressure 6000 psi CWP, Cracking Pressure 10 psi, Max. Temp. -15 Degrees to 400 Degrees F, Seat Material Fluorocarbon Rubber, Spring Material 316 Stainless Steel, Flow 0.22 gpm, Hex Size 5/8 In., Standards ASTM A 276 Type 316, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews