Parker
3/8" A-LOK(R) Brass Instrumentation Check Valve
Mfr # 6A-C6L-10-BN-B
Zoro # G2242511
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 1"
- Connection Type Compression x Compression
- Connection A-LOK(R)
- Body Material Brass
Explore More Products
- PARKER 1/4" FNPT PTFE Check Valve CV-1-1144
- PARKER 3/8" CPI(R) Stainless Steel Instrumentation Check Valve 6Z-C6L-10-SS
- PARKER 3/8" A-LOK(R) Stainless Steel Instrumentation Check Valve 6A-C6L-10-SS
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve FB6MCVC4-HBLK-05
- PARKER Check valve, 2.68 in Overall L A8VC8-MG
- PARKER 1/2" PTFE Check Valve CV-1-6688
- PARKER ACCESS VALVE AVTS6D-4
- PARKER BSPP CHECK VLV 9C400B
- PARKER EXT COPPER TUBE AVUSE-6
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve 79060
- STENNER PVC Injection Check Valve, 3/8", EDPM Se BC238-1
- Parker Check Valves