KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instrumentation Close Nipple, 1/8 In., NPT

PARKER| Zoro #: G0838056| Mfr #: 2-2 MCN-SS

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seamless/Welded: Seamless
Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838056 Mfr #: 2-2 MCN-SS
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 1/8"Max. Pressure: 9100 psi @ 100 Degrees F
Pipe Type: Pipe NippleItem: Close Pipe Nipple
Temp. Range: -425 Degrees to 1200 Degrees FStandards: ANSI B31.1
Pipe Size (Nominal): 1/8"Country of Origin (subject to change): United States

Description

Close Nipple, Stainless Steel Instrumentation Pipe Fitting, Pipe Size 1/8 In., NPT Male Connection, Material of Construction Stainless Steel, Thread Size 1/8 In., Length 0.75 In., Pressure (PSI) 9100, Temp. Range -425 To 1200 Deg F, Standards ANSI B31.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews