KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Filter/Dryer

PARKER| Zoro #: G1404532| Mfr #: SLD-54-13SV-HH

$183.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Size (In.): 1-5/8
Overall Length (In.): 12
Connection: Solder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404532 Mfr #: SLD-54-13SV-HH
Connection Size (In.): 1-5/8Overall Length (In.): 12
Connection: SolderCut Out Length (In.): 9.17
For Use With: All CFC, HCFC and HFC RefrigerantsPackage Quantity: 1
R-22 Capacity (Tons): 23Type: With Inlet and Outlet Access Valves
Description: High Acid CapacityItem: Steel Shell Suction Line Filter Dryer
R-410A Capacity: Country of Origin (subject to change): United States

Description

Suction Line Filter Dryer, High Acid Capacity with Dual Access Valves, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 23 Tons, Connection Size 1 5/8 In, Solder

Reviews