Liquid Line Filter Drier, OAL 4.39 In

PARKER| Zoro #: G1791693| Mfr #: SS-053S

$11.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791693 Mfr #: SS-053S
Connection: SolderDescription: Contractor Grade
Item: Liquid Line Filter DryerConnection Size (In.): 3/8
Type: Sahara Steel ShellR-410A Capacity: 2 Ton
R-22 Capacity (Tons): 2Overall Length (In.): 4.39
Cut Out Length (In.): 3-1/4Country of Origin (subject to change): United States

Product Description

Liquid Line Filter Dryer, Sahara Steel Shell, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 2, Connection Size (In.) 3/8, Number of Cores -, Solder, 3-1/4, 4.39, Contractor Grade

Product Reviews

Save 15%. Sign up for Z-mail.