SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Line Filter Dryer, 2 In Dia, Copper

PARKER| Zoro #: G0355354| Mfr #: CuLLD5-3S

$27.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
R-410A Capacity: 3 tonsPackage Quantity: 1Cut Out Length (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355354 Mfr #: CuLLD5-3S
R-410A Capacity: 3 tonsPackage Quantity: 1
Cut Out Length (In.): -For Use With: All CFC, HCFC and HFC Refrigerants
Type: CopperOverall Length (In.): 4.71
Connection: SolderR-22 Capacity (Tons): 2-1/2
Description: Solid CoreConnection Size (In.): 3/8
Item: Liquid Line Filter DryerCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Copper, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 2-1/2, R-410A Capacity 3 tons, Connection Size (In.) 3/8, Solder, -, 4.71, Solid Core

Reviews