HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Liquid Line Filter Dryer, 2 In Dia, Copper

PARKER| Zoro #: G0470005| Mfr #: CuLLD8-3S

$52.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cut Out Length (In.):
R-22 Capacity (Tons): 4.8
For Use With: All CFC, HCFC and HFC Refrigerants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470005 Mfr #: CuLLD8-3S
Cut Out Length (In.): R-22 Capacity (Tons): 4.8
For Use With: All CFC, HCFC and HFC RefrigerantsR-410A Capacity:
Package Quantity: 1Connection: Solder
Type: CopperOverall Length (In.): 5.60
Connection Size (In.): 3/8Item: Liquid Line Filter Dryer
Description: Solid CoreCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Solid Core Copper, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 4.8 Tons, Connection Size 3/8 In, Solder

Reviews